REPLACEMENT INTERNAL NOTEBOOK BATTERY FOR APPLE MACBOOK PRO 15.4 IN TOUCH BAR A1
Mfr # A1820-BTI
Zoro # G510565577
product price: $92.69
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Polymer (Li-Polymer)
Green Environmental Attribute
Environmentally Friendly
Compatibility
Apple Macbook Pro Notebooks: 15.4 IN Touch Bar A1707 (EMC 3072), 15.4 IN Touch Bar A1707 (EMC 3162), 15.4 IN Touch Bar A1707 Late 2016, 15.4 IN Touch Bar A1707 Mid 2017, 15 IN Retina (Mid 2017 Space Gray), 15 IN Retina (Late 2016 Gray ), 15.4 IN Retina with Touch Bar
Application
Notebook
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1820-BTI
Zoro #
G510565577
UPC #
-
Country of Origin
China
Details
Battery Chemistry
Lithium Polymer (Li-Polymer)
Green Environmental Attribute
Environmentally Friendly
Compatibility
Apple Macbook Pro Notebooks: 15.4 IN Touch Bar A1707 (EMC 3072), 15.4 IN Touch Bar A1707 (EMC 3162), 15.4 IN Touch Bar A1707 Late 2016, 15.4 IN Touch Bar A1707 Mid 2017, 15 IN Retina (Mid 2017 Space Gray), 15 IN Retina (Late 2016 Gray ), 15.4 IN Retina with Touch Bar
Application
Notebook
Features
Rechargeable Battery
Output Voltage
11.4V DC
Battery Capacity
6667 mAh
Item
Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.