Zoro Homepage

REPLACEMENT INTERNAL NOTEBOOK BATTERY FOR APPLE MACBOOK RETINA 12 IN A1527 EARL

  • Mfr # A1705-BTI

  • Zoro # G210565518


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Apple Macbook Notebooks: Retina 12 IN A1527 (EARLY 2015), Retina 12 IN A1534 (EARLY 2015), 12 (Early 2015, Silver), 12 (Early 2015, Gold)
Application
Notebook
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
7.56V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1705-BTI
Zoro #
G210565518
UPC #
-
Country of Origin
China

Details

Item
Battery
Compatibility
Apple Macbook Notebooks: Retina 12 IN A1527 (EARLY 2015), Retina 12 IN A1534 (EARLY 2015), 12 (Early 2015, Silver), 12 (Early 2015, Gold)
Application
Notebook
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
7.56V DC
Battery Capacity
5474 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.