Zoro Homepage

REPLACEMENT INTERNAL NOTEBOOK BATTERY FOR DELL LATITUDE 5495, 5490, 5491, 5580,

  • Mfr # 93FTF-BTI

  • Zoro # G410565325


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
4254 mAh
Application
Notebook
Number of Cells
3
Features
Rechargeable Battery
Battery Energy
51 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93FTF-BTI
Zoro #
G410565325
UPC #
-
Country of Origin
China

Details

Battery Capacity
4254 mAh
Item
Battery
Application
Notebook
Number of Cells
3
Features
Rechargeable Battery
Battery Energy
51 Wh
Compatibility
Model Fits:DELL LATITUDE 15 5580, 15 5590, 15 5591, 5280, 5290, 5480, 5490, 5491, 5495, 5580, 5590, 5591Replaces OEM:083XPC, 093FTF, 451-BBZT, 451-BZT, 4YFVG, 83XPC, 93FTF, D4CMT, DJWGP
Output Voltage
11.4V
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.