Zoro Homepage

REPLACEMENT INTERNAL NOTEBOOK BATTERY FOR LENOVO LENOVO THINKPAD T470, T480, A4

  • Mfr # 01AV421-BTI

  • Zoro # G610565316


product price: $74.49
/ea

Key Features

Output Voltage
11.46V DC
Battery Capacity
2094 mAh
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
Lenovo ThinkPad Notebooks: T470, T480, A475, A485
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01AV421-BTI
Zoro #
G610565316
UPC #
-
Country of Origin
China

Details

Output Voltage
11.46V DC
Battery Capacity
2094 mAh
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
Lenovo ThinkPad Notebooks: T470, T480, A475, A485
Application
Notebook
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.