Zoro Homepage

REPLACEMENT INTERNAL NOTEBOOK BATTERY FOR LENOVO THINKPAD T460S, T470S 01AV405,

  • Mfr # 01AV405-BTI

  • Zoro # G010565299


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2270 mAh
Application
Notebook
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
11.46V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01AV405-BTI
Zoro #
G010565299
UPC #
-
Country of Origin
China

Details

Battery Capacity
2270 mAh
Application
Notebook
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
11.46V DC
Compatibility
01AV405, 01AV406, 00HW024, 00HW025, SB10J79002, SB10J79003, SB10F46463. Lenovo ThinkPad Notebooks: T460s, T470s.
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.