
Replacement Lamp For 3M Mp8775 Mp8776 Dukane Image Pro 8909 8939
Mfr # DT00341-BTI
Zoro # G0992779
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Lamp Life
2000 Hour
Product Type
Projector Lamp
Lamp Power
275 W
Compatible Device Technology
LCD
Lamp Technology
NSH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT00341-BTI
Zoro #
G0992779
UPC #
886734850551
Country of Origin
Unknown
Details
Lamp Life
2000 Hour
Product Type
Projector Lamp
Lamp Power
275 W
Compatible Device Technology
LCD
Lamp Technology
NSH
Compatibility
HITACHI Projectors: MP8775MP8776Image Pro 8909Image Pro 8939CP-X980CP-X980WCP-X985 CP-X985WMC-X320MC-X3200dv370dv380dv8102dv8106Radiant MC-X3200DP-6860PJ1035PJ1065PJ1065-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.