Zoro Homepage

Replacement Lamp For Ask/Infocus/Proxima Lp70+, Dp1000X Watts: 120W

  • Mfr # SP-LAMP-003-BTI

  • Zoro # G1000068


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Lamp Power
120 W
Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Life
2000 Hour Standard, 3000 Hour Economy Mode
Compatibility
ASK: M2 M2 PLUS M2+ M6 BOXLIGHT: XD-2M DUKANE: 456-241 IMAGEPRO 8746 INFOCUS: 456-241 AKABX20L SP-LAMP-003 DP-1100X IN10 LP70 LP70+ SP-LAMP-003 PROXIMA: DP1000X DP-1000X TOSHIBA: TDP-P5 TDP-P5J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-003-BTI
Zoro #
G1000068
UPC #
745473121219
Country of Origin
Unknown

Details

Lamp Power
120 W
Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Life
2000 Hour Standard, 3000 Hour Economy Mode
Compatibility
ASK: M2 M2 PLUS M2+ M6 BOXLIGHT: XD-2M DUKANE: 456-241 IMAGEPRO 8746 INFOCUS: 456-241 AKABX20L SP-LAMP-003 DP-1100X IN10 LP70 LP70+ SP-LAMP-003 PROXIMA: DP1000X DP-1000X TOSHIBA: TDP-P5 TDP-P5J
Lamp Technology
UHP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.