Zoro Homepage

Replacement Lamp For Canon/Sanyo Lv-Lp29 Poa-Lmp108

  • Mfr # POA-LMP108-BTI

  • Zoro # G0997310


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Lamp Power
300 W
Lamp Technology
NSHA
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
SANYO Projectors: PLC-XP100PLC-XP100LLC-X80LX650LV-7585
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP108-BTI
Zoro #
G0997310
UPC #
886734849555
Country of Origin
Unknown

Details

Lamp Power
300 W
Lamp Technology
NSHA
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
SANYO Projectors: PLC-XP100PLC-XP100LLC-X80LX650LV-7585

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.