
Replacement Lamp For Christie Dhd670-E Projector 003102119Xx
Mfr # 003102119XX-BTI
Zoro # G0990730
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Lamp Life
2000 Hour
Product Type
Projector Lamp
Lamp Power
330 W
Compatibility
CHRISTIE Projectors: DHD670-EDWU670-E
Compatible Device Technology
DLP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
003102119XX-BTI
Zoro #
G0990730
UPC #
886734849258
Country of Origin
Unknown
Details
Lamp Life
2000 Hour
Product Type
Projector Lamp
Lamp Power
330 W
Compatibility
CHRISTIE Projectors: DHD670-EDWU670-E
Compatible Device Technology
DLP
Lamp Technology
P-VIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.