Zoro Homepage

Replacement Lamp For Dell 2400 Mp Watts: 260W, Life: 2000Hrs

  • Mfr # 310-7578-BTI

  • Zoro # G0998342


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Compatibility
DELL 2400MP Projector
Lamp Technology
P-VIP
Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Power
260 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-7578-BTI
Zoro #
G0998342
UPC #
745473121639
Country of Origin
Unknown

Details

Compatibility
DELL 2400MP Projector
Lamp Technology
P-VIP
Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Power
260 W
Lamp Life
2000 Hour Standard, 2500 Hour Economy Mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.