Replacement Lamp For Dell Dell 1800Mp 310-8290, 725-10106, Mj861

  • Mfr # 310-8290-BTI

  • Zoro # G0994617


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Lamp Technology
UHP
Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Power
200 W
Compatibility
DELL: 1800MP 725-10106 MJ815 310-8290 725-10106 NJ861
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-8290-BTI
Zoro #
G0994617
UPC #
886734847520
Country of Origin
Unknown

Details

Lamp Technology
UHP
Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Power
200 W
Compatibility
DELL: 1800MP 725-10106 MJ815 310-8290 725-10106 NJ861

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.