
Replacement Lamp For Eiki Ls+58, Lx66, Lx66A, Lc-Sx6A, Lc-X6,
Mfr # 6103157689-BTI
Zoro # G0991957
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Lamp Life
2000 Hour
Compatibility
EIKI Projectors: LS+58LX66LX66ALC-SX6ALC-X6PLC-EF60PLC-EF60APLC-XF60PLC-XF60A
Lamp Power
300 W
Lamp Technology
P-VIP
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6103157689-BTI
Zoro #
G0991957
UPC #
886734846448
Country of Origin
Unknown
Details
Lamp Life
2000 Hour
Compatibility
EIKI Projectors: LS+58LX66LX66ALC-SX6ALC-X6PLC-EF60PLC-EF60APLC-XF60PLC-XF60A
Lamp Power
300 W
Lamp Technology
P-VIP
Product Type
Projector Lamp
Compatible Device Technology
LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.