Zoro Homepage

Replacement Lamp For Eiki Plc-Uf15, Plc-Xf42, Plc-Xf45, Lc-Uxt3,

  • Mfr # 6103000862-BTI

  • Zoro # G0995770


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
LCD
Lamp Life
2000 Hour
Lamp Technology
UHP
Product Type
Projector Lamp
Compatibility
Eiki Projectors: PLC-UF15PLC-XF42PLC-XF45LC-UXT3LC-XT3LC-XT9LC-XT3D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6103000862-BTI
Zoro #
G0995770
UPC #
745473123107
Country of Origin
Unknown

Details

Compatible Device Technology
LCD
Lamp Life
2000 Hour
Lamp Technology
UHP
Product Type
Projector Lamp
Compatibility
Eiki Projectors: PLC-UF15PLC-XF42PLC-XF45LC-UXT3LC-XT3LC-XT9LC-XT3D
Lamp Power
250 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.