
Replacement Lamp For Eiki/Sanyo Lp-Xu88, Lp-Xu88W, Plc-Xu75,
Mfr # POA-LMP115-BTI
Zoro # G0991150
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Compatibility
SANYO Projectors: LP-XU88LP-XU88WPLC-XU75PLC-XU78PLC-XU88PLC-XU88WLC-XB31LC-XB33
Lamp Life
2000 Hour
Compatible Device Technology
LCD
Lamp Power
200 W
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POA-LMP115-BTI
Zoro #
G0991150
UPC #
886734845557
Country of Origin
Unknown
Details
Compatibility
SANYO Projectors: LP-XU88LP-XU88WPLC-XU75PLC-XU78PLC-XU88PLC-XU88WLC-XB31LC-XB33
Lamp Life
2000 Hour
Compatible Device Technology
LCD
Lamp Power
200 W
Product Type
Projector Lamp
Lamp Technology
UHP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.