
Replacement Lamp For Epson Emp 6000, Emp 6100, Powerlite 6000,
Mfr # V13H010L37-BTI
Zoro # G0993801
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Compatible Device Technology
LCD
Lamp Power
230 W
Compatibility
Epson Projectors: EMP 6000EMP 6100PowerLite 6000PowerLite 6100i
Lamp Life
2500 Hour
Lamp Technology
UHE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V13H010L37-BTI
Zoro #
G0993801
UPC #
886734843409
Country of Origin
Unknown
Details
Compatible Device Technology
LCD
Lamp Power
230 W
Compatibility
Epson Projectors: EMP 6000EMP 6100PowerLite 6000PowerLite 6100i
Lamp Life
2500 Hour
Lamp Technology
UHE
Product Type
Projector Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.