Replacement Lamp For Epson Emp-62, Emp-62C, Emp-63, Emp-76C, Emp-82,

  • Mfr # V13H010L34-BTI

  • Zoro # G0990240


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Lamp Technology
UHE
Product Type
Projector Lamp
Lamp Life
2000 Hour Normal, 3000 Hour Economy Mode
Compatibility
Epson Projectors: EMP-62EMP-62CEMP-63EMP-76CEMP-82EMP-82CEMP-X3
Lamp Power
170 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V13H010L34-BTI
Zoro #
G0990240
UPC #
745473121042
Country of Origin
Unknown

Details

Lamp Technology
UHE
Product Type
Projector Lamp
Lamp Life
2000 Hour Normal, 3000 Hour Economy Mode
Compatibility
Epson Projectors: EMP-62EMP-62CEMP-63EMP-76CEMP-82EMP-82CEMP-X3
Lamp Power
170 W
Compatible Device Technology
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.