
Replacement Lamp For Epson Powerlite 420, 425W, 905, 92, 93, 93+, 95,
Mfr # V13H010L60-BTI
Zoro # G0999447
product price:Â $92.45
/ea
Free Shipping & Returns
Key Features
Product Type
Projector Lamp
Compatibility
OEM PART NUMBER ELPLP60 EPSON Products: BRIGHTLINK 425WI BRIGHTLINK 430I BRIGHTLINK 435WI EB-420 EB-425W EB-900 EB-905 EB-93 EB-93E EB-95 EB-96W H381A H382A H382F H383 H383A H384A H387A H387B H387C POWERLITE 420 POWERLITE 425W POWERLITE 905 POWERLITE 92 POWERLITE 93 POWERLITE 93+ POWERLITE 95 POWERLITE 96W V11H447020
Lamp Life
5000 Hour Normal
Lamp Power
200 W
Lamp Technology
P-VIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V13H010L60-BTI
Zoro #
G0999447
UPC #
886734847247
Country of Origin
Unknown
Details
Product Type
Projector Lamp
Compatibility
OEM PART NUMBER ELPLP60 EPSON Products: BRIGHTLINK 425WI BRIGHTLINK 430I BRIGHTLINK 435WI EB-420 EB-425W EB-900 EB-905 EB-93 EB-93E EB-95 EB-96W H381A H382A H382F H383 H383A H384A H387A H387B H387C POWERLITE 420 POWERLITE 425W POWERLITE 905 POWERLITE 92 POWERLITE 93 POWERLITE 93+ POWERLITE 95 POWERLITE 96W V11H447020
Lamp Life
5000 Hour Normal
Lamp Power
200 W
Lamp Technology
P-VIP
Compatible Device Technology
LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.