
Replacement Lamp For Epson Powerlite 7800P, 7900P Watts: 250W Life:
Mfr # V13H010L22-BTI
Zoro # G0991449
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Lamp Life
3000 Hour Economy Mode, 2000 Hour Normal
Compatibility
EPSON: V13H010L22 ELPLP22 ELPLP22 EMP-7800 EMP-7800P EMP-7850 EMP-7850P EMP-7900 EMP-7900NL EMP-7900P EMP-7950 EMP-7950NL POWERLITE 7800 POWERLITE 7800P POWERLITE 7850 POWERLITE 7850P POWERLITE 7900 POWERLITE 7900NL V11H119020 V11H120020 V11H170920
Compatible Device Technology
LCD
Lamp Technology
UHE
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V13H010L22-BTI
Zoro #
G0991449
UPC #
745473121820
Country of Origin
Unknown
Details
Lamp Life
3000 Hour Economy Mode, 2000 Hour Normal
Compatibility
EPSON: V13H010L22 ELPLP22 ELPLP22 EMP-7800 EMP-7800P EMP-7850 EMP-7850P EMP-7900 EMP-7900NL EMP-7900P EMP-7950 EMP-7950NL POWERLITE 7800 POWERLITE 7800P POWERLITE 7850 POWERLITE 7850P POWERLITE 7900 POWERLITE 7900NL V11H119020 V11H120020 V11H170920
Compatible Device Technology
LCD
Lamp Technology
UHE
Product Type
Projector Lamp
Lamp Power
250 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.