Replacement Lamp For Hitachi Cp-X1, Cp-X2, Cp-X253 Watts: 150W Life:

  • Mfr # DT00781-BTI

  • Zoro # G0996857


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
2000 Hour
Lamp Power
150 W
Compatibility
HITACHI Projectors: CP-X1CP-X2CP-X253
Product Type
Projector Lamp
Lamp Technology
HS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT00781-BTI
Zoro #
G0996857
UPC #
745473121431
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Lamp Power
150 W
Compatibility
HITACHI Projectors: CP-X1CP-X2CP-X253
Product Type
Projector Lamp
Lamp Technology
HS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.