Zoro Homepage

Replacement Lamp For Hitachi Cp-X2021Wn, Cp-X2021, Cp-X2521,

  • Mfr # DT01191-BTI

  • Zoro # G0993689


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
LCD
Lamp Technology
UHP
Lamp Life
5000 Hour Economy Mode, 3000 Hour
Product Type
Projector Lamp
Compatibility
HITACHI Projectors: CP-X2021WNCP-X2021CP-X2521CP-X2521WNCP-X3021WNImagePro 8794H-RJ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT01191-BTI
Zoro #
G0993689
UPC #
886734844208
Country of Origin
Unknown

Details

Compatible Device Technology
LCD
Lamp Technology
UHP
Lamp Life
5000 Hour Economy Mode, 3000 Hour
Product Type
Projector Lamp
Compatibility
HITACHI Projectors: CP-X2021WNCP-X2021CP-X2521CP-X2521WNCP-X3021WNImagePro 8794H-RJ
Lamp Power
215 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.