Zoro Homepage

Replacement Lamp For Hitachi X70, Image Pro 8935, Cp-X1200,

  • Mfr # DT00591-BTI

  • Zoro # G0991099


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Lamp Technology
NSH
Compatibility
HITACHI Projectors: X70Image Pro 8935CP-X1200CP-X1200WCP-X1200WALP840dv540DP-8400XPJ1165
Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Power
310 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT00591-BTI
Zoro #
G0991099
UPC #
886734845519
Country of Origin
Unknown

Details

Lamp Technology
NSH
Compatibility
HITACHI Projectors: X70Image Pro 8935CP-X1200CP-X1200WCP-X1200WALP840dv540DP-8400XPJ1165
Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Power
310 W
Lamp Life
2000 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.