
Replacement Lamp For Infocus In35, In36, C310, In37, In35W Watts:
Mfr # SP-LAMP-026-BTI
Zoro # G0991981
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Lamp Power
200 W
Compatibility
InFocus Projectors: IN35IN36C310IN37IN35W
Product Type
Projector Lamp
Lamp Technology
SHP
Compatible Device Technology
DLP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-LAMP-026-BTI
Zoro #
G0991981
UPC #
745473121684
Country of Origin
Unknown
Details
Lamp Power
200 W
Compatibility
InFocus Projectors: IN35IN36C310IN37IN35W
Product Type
Projector Lamp
Lamp Technology
SHP
Compatible Device Technology
DLP
Lamp Life
2000 Hour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.