
Replacement Lamp For Infocus & Proxima In24, In26, In24Ep Sp-Lamp-024
Mfr # SP-LAMP-024-BTI
Zoro # G0997058
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Compatible Device Technology
DLP
Lamp Power
200 W
Product Type
Projector Lamp
Lamp Life
2000 Hour, 3000 Hour Economy Mode
Lamp Technology
SHP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-LAMP-024-BTI
Zoro #
G0997058
UPC #
745473121097
Country of Origin
Unknown
Details
Compatible Device Technology
DLP
Lamp Power
200 W
Product Type
Projector Lamp
Lamp Life
2000 Hour, 3000 Hour Economy Mode
Lamp Technology
SHP
Compatibility
ASK IN24INFOCUS:IN24EPIN26W240W260
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.