Zoro Homepage

Replacement Lamp For Infocus/Boxlight/Toshiba Xd-5M, Xd-9M, Lp330,

  • Mfr # SP-LAMP-LP3-BTI

  • Zoro # G1000320


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
LCD
Lamp Technology
UHP
Lamp Life
1000 Hour
Product Type
Projector Lamp
Lamp Power
120 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-LP3-BTI
Zoro #
G1000320
UPC #
745473124067
Country of Origin
Unknown

Details

Compatible Device Technology
LCD
Lamp Technology
UHP
Lamp Life
1000 Hour
Product Type
Projector Lamp
Lamp Power
120 W
Compatibility
InFocus / Boxlight / Toshiba Projectors: XD-5MXD-9MLP330LP335DP2000DP2900TDP-B1TDP-B3TDP-P3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.