Replacement Lamp For Mitsubishi Es100U, Ex460U, Xd490U Watts: 250W

  • Mfr # VLT-XD400LP-BTI

  • Zoro # G0994081


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Life
4000 Hour, 2000 Hour
Lamp Power
250 W
Compatibility
MITSUBISHI Projectors: ES100UEX460UXD490U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT-XD400LP-BTI
Zoro #
G0994081
UPC #
745473121165
Country of Origin
Unknown

Details

Compatible Device Technology
DLP
Product Type
Projector Lamp
Lamp Life
4000 Hour, 2000 Hour
Lamp Power
250 W
Compatibility
MITSUBISHI Projectors: ES100UEX460UXD490U
Lamp Technology
P-VIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.