Zoro Homepage

Replacement Lamp For Mitsubishi Hc3000U Watts: 200W Life: 2000Hrs

  • Mfr # VLT-HC910LP-BTI

  • Zoro # G0990231


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MITSUBISHI: ES100U EX100U HC100 HC1100 HC1100U HC1500 HC1500U HC1600 HC1600U HC3000 HC3000U HC3100 HC3100U HC910 HC910U HD1000 HD1000U 499B042-20 PJL-725 VLT-EX100LP VLT-HC100LP VLT-HC910LP VLT-HC910LP
Lamp Technology
UHP
Lamp Life
3000 Hour Economy Mode, 2000 Hour Standard
Compatible Device Technology
DLP
Lamp Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT-HC910LP-BTI
Zoro #
G0990231
UPC #
745473121226
Country of Origin
Unknown

Details

Compatibility
MITSUBISHI: ES100U EX100U HC100 HC1100 HC1100U HC1500 HC1500U HC1600 HC1600U HC3000 HC3000U HC3100 HC3100U HC910 HC910U HD1000 HD1000U 499B042-20 PJL-725 VLT-EX100LP VLT-HC100LP VLT-HC910LP VLT-HC910LP
Lamp Technology
UHP
Lamp Life
3000 Hour Economy Mode, 2000 Hour Standard
Compatible Device Technology
DLP
Lamp Power
200 W
Product Type
Projector Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.