
Replacement Lamp For Mitsubishi Sd206U, Xd206U Vlt-Xd206Lp
Mfr # VLT-XD206LP-BTI
Zoro # G1001048
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MITSUBISHI: VLT-XD206LP LVP-SD206 LVP-XD206 MD-307S MD-307X SD206U XD206U
Product Type
Projector Lamp
Lamp Power
205 W
Lamp Life
3000 Hour Low Brightness Mode
Compatible Device Technology
DLP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLT-XD206LP-BTI
Zoro #
G1001048
UPC #
886734847537
Country of Origin
Unknown
Details
Compatibility
MITSUBISHI: VLT-XD206LP LVP-SD206 LVP-XD206 MD-307S MD-307X SD206U XD206U
Product Type
Projector Lamp
Lamp Power
205 W
Lamp Life
3000 Hour Low Brightness Mode
Compatible Device Technology
DLP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.