Replacement Lamp For Mitsubishi Sd430U, Xd430U, Xd43S-G Watts: 230W

  • Mfr # VLT-XD430LP-BTI

  • Zoro # G0991132


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Technology
NSH
Compatibility
OEM PART NUMBER RLC-023 VLT-XD420LP VLT-XD430LP Mitsubishi Products: SD420 SD430 SD430U XD420U XD430 XD430U XD435 XD435U
Lamp Power
230 W
Compatible Device Technology
DLP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VLT-XD430LP-BTI
Zoro #
G0991132
UPC #
745473121233
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Technology
NSH
Compatibility
OEM PART NUMBER RLC-023 VLT-XD420LP VLT-XD430LP Mitsubishi Products: SD420 SD430 SD430U XD420U XD430 XD430U XD435 XD435U
Lamp Power
230 W
Compatible Device Technology
DLP
Lamp Life
2000 Hour Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.