
Replacement Lamp For Mitsubishi Ud8350Lu Ud8350U Ud8400U Wd8200
Mfr # VLT-XD8000LP-BTI
Zoro # G0995256
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Lamp Power
330 W
Compatible Device Technology
DLP
Lamp Life
4000 Hour
Product Type
Projector Lamp
Lamp Technology
UHB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLT-XD8000LP-BTI
Zoro #
G0995256
UPC #
886734849418
Country of Origin
Unknown
Details
Lamp Power
330 W
Compatible Device Technology
DLP
Lamp Life
4000 Hour
Product Type
Projector Lamp
Lamp Technology
UHB
Compatibility
MITSUBISHI Projectors: UD8350LUUD8350UUD8350U BLUD8400UWD8200WD8200LUWD8200UXD8000UXD8100LUXD8100U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.