Replacement Lamp For Mitsubishi Xd-560U Oem# Vlt-Xd560Lp

  • Mfr # VLT-XD560LP-BTI

  • Zoro # G0990837


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Lamp Technology
P-VIP
Lamp Power
230 W
Compatibility
VLT-XD560LPMITSUBISHI Projectors: WD380UWD380U-ESTWD385U-ESTWD390UWD390U-ESTWD390U-EST MWD570UXD360UXD360U-ESTXD365U-ESTXD550UXD560U
Compatible Device Technology
DLP
Lamp Life
4000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT-XD560LP-BTI
Zoro #
G0990837
UPC #
886734848879
Country of Origin
Unknown

Details

Lamp Technology
P-VIP
Lamp Power
230 W
Compatibility
VLT-XD560LPMITSUBISHI Projectors: WD380UWD380U-ESTWD385U-ESTWD390UWD390U-ESTWD390U-EST MWD570UXD360UXD360U-ESTXD365U-ESTXD550UXD560U
Compatible Device Technology
DLP
Lamp Life
4000 Hour
Product Type
Projector Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.