
REPLACEMENT LAMP FOR MITSUBISHI XL5900U, XL5950, XL5980, XL5980LU, XL5980U VLT-X
Mfr # VLT-XL5950LP-BTI
Zoro # G0992718
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Lamp Power
270 W
Lamp Life
2000 Hour
Compatibility
MITSUBISHI Projectors: XL5900UXL5950XL5980XL5980LUXL5980U
Compatible Device Technology
LCD
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VLT-XL5950LP-BTI
Zoro #
G0992718
UPC #
886734846639
Country of Origin
Unknown
Details
Lamp Power
270 W
Lamp Life
2000 Hour
Compatibility
MITSUBISHI Projectors: XL5900UXL5950XL5980XL5980LUXL5980U
Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Technology
SHP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.