Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lamp For Nec Lt30 Watts: 200W Chemistry: Uhp

  • Mfr # LT30LP-BTI

  • Zoro # G0996172


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Technology
UHP
Compatible Device Technology
DLP
Compatibility
NEC LT30 Projector
Lamp Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT30LP-BTI
Zoro #
G0996172
UPC #
745473121691
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Technology
UHP
Compatible Device Technology
DLP
Compatibility
NEC LT30 Projector
Lamp Power
200 W
Lamp Life
2500 Hour Economy Mode, 2000 Hour Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.