Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lamp For Nec Np100, Np200 Np10Lp

  • Mfr # NP10LP-BTI

  • Zoro # G0996936


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Lamp Technology
UHE
Product Type
Projector Lamp
Compatible Device Technology
DLP
Lamp Power
180 W
Lamp Life
3500 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP10LP-BTI
Zoro #
G0996936
UPC #
745473124258
Country of Origin
Unknown

Details

Lamp Technology
UHE
Product Type
Projector Lamp
Compatible Device Technology
DLP
Lamp Power
180 W
Lamp Life
3500 Hour
Compatibility
NEC Projectors: NP100NP200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.