Zoro Homepage

Replacement Lamp For Nec Np4000, Np4001 Watts: 260W Life: 3000Hrs

  • Mfr # NP04LP-BTI

  • Zoro # G1001136


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
DLP
Lamp Life
3000 Hour
Lamp Power
260 W
Product Type
Projector Lamp
Lamp Technology
P-VIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP04LP-BTI
Zoro #
G1001136
UPC #
745473121837
Country of Origin
Unknown

Details

Compatible Device Technology
DLP
Lamp Life
3000 Hour
Lamp Power
260 W
Product Type
Projector Lamp
Lamp Technology
P-VIP
Compatibility
NEC Projectors: NP4000NP4001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.