Zoro Homepage

Replacement Lamp For Nec Np61, Np62 Np09Lp

  • Mfr # NP09LP-BTI

  • Zoro # G0995420


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
3500 Hour Economy Mode, 2500 Hour Normal
Lamp Technology
UHM
Product Type
Projector Lamp
Compatible Device Technology
DLP
Compatibility
NEC Projectors: NP61NP62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP09LP-BTI
Zoro #
G0995420
UPC #
745473124326
Country of Origin
Unknown

Details

Lamp Life
3500 Hour Economy Mode, 2500 Hour Normal
Lamp Technology
UHM
Product Type
Projector Lamp
Compatible Device Technology
DLP
Compatibility
NEC Projectors: NP61NP62
Lamp Power
220 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.