Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lamp For Nec Np901Wg, Np905, Np905G, Np905G2, Vt700,

  • Mfr # NP05LP-BTI

  • Zoro # G0996227


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Technology
NSH
Lamp Power
210 W
Compatibility
NEC Projectors: NP901WGNP905NP905GNP905G2VT700VT800VT800GNP901
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP05LP-BTI
Zoro #
G0996227
UPC #
745473121257
Country of Origin
Unknown

Details

Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Technology
NSH
Lamp Power
210 W
Compatibility
NEC Projectors: NP901WGNP905NP905GNP905G2VT700VT800VT800GNP901
Lamp Life
3500 Hour Economy Mode, 2000 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.