Replacement Lamp For Nec Vt37, Vt47, Vt570, Vt575 Watts: 130W Life:

  • Mfr # VT70LP-BTI

  • Zoro # G0992018


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Life
4000 Hour Economy Mode, 3000 Hour Standard
Lamp Technology
NSH
Compatibility
NEC Projectors: VT37VT47VT570VT575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT70LP-BTI
Zoro #
G0992018
UPC #
745473121325
Country of Origin
Unknown

Details

Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Life
4000 Hour Economy Mode, 3000 Hour Standard
Lamp Technology
NSH
Compatibility
NEC Projectors: VT37VT47VT570VT575
Lamp Power
130 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.