Replacement Lamp For Promethean Prm25 Replaces Prm25-Lamp, 5811100784-S

  • Mfr # PRM25-LAMP-BTI

  • Zoro # G0993409


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
4000 Hour
Compatibility
VIVITEK:D925TXD927TWD929TXD935EXD935VXPROMETHEAN PRM25SANYO 5811100784-6
Product Type
Projector Lamp
Lamp Technology
P-VIP
Lamp Power
230 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRM25-LAMP-BTI
Zoro #
G0993409
UPC #
886734862684
Country of Origin
Unknown

Details

Lamp Life
4000 Hour
Compatibility
VIVITEK:D925TXD927TWD929TXD935EXD935VXPROMETHEAN PRM25SANYO 5811100784-6
Product Type
Projector Lamp
Lamp Technology
P-VIP
Lamp Power
230 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.