Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lamp For Toshiba Tdp-S20, Tdp-S20B, Tdp-S20U, Tdp-S21,

  • Mfr # TLPLV4-BTI

  • Zoro # G0993479


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
DLP
Lamp Power
160 W
Compatibility
TOSHIBA Projectors: TDP-S20TDP-S20BTDP-S20UTDP-S21TDP-S21BTDP-SW20TDP-SW20U0KPLC-XU355PLC-XU355KPLC-XWU300
Product Type
Projector Lamp
Lamp Life
2000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLPLV4-BTI
Zoro #
G0993479
UPC #
886734845595
Country of Origin
Unknown

Details

Compatible Device Technology
DLP
Lamp Power
160 W
Compatibility
TOSHIBA Projectors: TDP-S20TDP-S20BTDP-S20UTDP-S21TDP-S21BTDP-SW20TDP-SW20U0KPLC-XU355PLC-XU355KPLC-XWU300
Product Type
Projector Lamp
Lamp Life
2000 Hour
Lamp Technology
SHP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.