
Replacement Lamp For Toshiba Tdp-T45, Tdp-T45U Tlplv8
Mfr # TLPLV8-BTI
Zoro # G0991896
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Lamp Power
180 W
Lamp Technology
SHP
Lamp Life
2000 Hour
Compatible Device Technology
DLP
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLPLV8-BTI
Zoro #
G0991896
UPC #
886734843522
Country of Origin
Unknown
Details
Lamp Power
180 W
Lamp Technology
SHP
Lamp Life
2000 Hour
Compatible Device Technology
DLP
Product Type
Projector Lamp
Compatibility
TOSHIBA: TLPLV8 TDP-S35 TDP-S35U TDP-SC35 TDP-T45 TDP-T45U TLP-LV7 TLP-LV8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.