Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lamp For Toshiba Tdp-T95U

  • Mfr # TLPLS9-BTI

  • Zoro # G0990502


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Lamp Power
200 W
Lamp Technology
SHP
Compatibility
Toshiba Projectors: TDS-S9TDP-T250TDP-TW300
Compatible Device Technology
DLP
Lamp Life
2000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLPLS9-BTI
Zoro #
G0990502
UPC #
745473122070
Country of Origin
Unknown

Details

Lamp Power
200 W
Lamp Technology
SHP
Compatibility
Toshiba Projectors: TDS-S9TDP-T250TDP-TW300
Compatible Device Technology
DLP
Lamp Life
2000 Hour
Product Type
Projector Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.