REPLACEMENT LAPTOP BATTERY FOR DELL VENUE PRO 7130, 7139, T07G001, T07G001 TABLE
Mfr # 451-BBGR-BTI
Zoro # G910565351
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Dell Venue Notebooks
Application
Notebook
Battery Capacity
4864 mAh
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BBGR-BTI
Zoro #
G910565351
UPC #
-
Country of Origin
China
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Dell Venue Notebooks
Application
Notebook
Battery Capacity
4864 mAh
Item
Battery
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Output Voltage
7.4V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.