REPLACEMENT LAPTOP BATTERY LENOVO IDEAPAD 320-14AST 320-14ISK 320-15ABR 320-14IA
Mfr # L16M2PB1-BTI
Zoro # G310565470
product price:Â $77.65
/ea
Free Shipping & Returns
Key Features
Battery Capacity
4000 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Output Voltage
7.5V DC
Compatibility
Lenovo IdeaPad Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L16M2PB1-BTI
Zoro #
G310565470
UPC #
-
Country of Origin
China
Details
Battery Capacity
4000 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Output Voltage
7.5V DC
Item
Battery
Compatibility
Lenovo IdeaPad Notebook
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.