REPLACEMENT LAPTOP LI-ION BATTERY FOR HP ENVY 17-U, 17T-U, M7-U SG03XL, 849049-4

  • Mfr # 849314-856-BTI

  • Zoro # G010565459


product price:  $84.89
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5333 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Compatibility
HP Envy Notebooks: 17-u, 17t-u, M7-u
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
849314-856-BTI
Zoro #
G010565459
UPC #
-
Country of Origin
China

Details

Battery Capacity
5333 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Compatibility
HP Envy Notebooks: 17-u, 17t-u, M7-u
Output Voltage
11.55V DC
Features
Rechargeable Battery
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.