Zoro Homepage

REPLACEMENT LI-POLYMER INTERNAL NOTEBOOK BATTERY FOR ACER ASPIRE E3-111 E3-112 E

  • Mfr # AC14B8K-BTI

  • Zoro # G010565343


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Application
Chromebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
3270 mAh
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC14B8K-BTI
Zoro #
G010565343
UPC #
-
Country of Origin
China

Details

Application
Chromebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
3270 mAh
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Features
Rechargeable Battery
Output Voltage
15.2V DC
Compatibility
Acer Chromebooks: C730, C730E, C810, C91

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.