REPLACEMENT LI-POLYMER INTERNAL NOTEBOOK BATTERY FOR APPLE A1932 LATE 2018, A1
Mfr # A1965-BTI
Zoro # G410565448
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Compatibility
A1965
Features
Rechargeable Battery
Output Voltage
11.4V DC
Application
Notebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1965-BTI
Zoro #
G410565448
UPC #
-
Country of Origin
China
Details
Compatibility
A1965
Features
Rechargeable Battery
Item
Battery
Output Voltage
11.4V DC
Application
Notebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
4800 mAh
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.