Zoro Homepage

REPLACEMENT LI-POLYMER INTERNAL NOTEBOOK BATTERY FOR APPLE A1989 MID 2018 A1989

  • Mfr # A1964-BTI

  • Zoro # G510565348


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5084 mAh
Application
Notebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
11.4V DC
Compatibility
A1964, A1953, A1965. DATA_N_A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1964-BTI
Zoro #
G510565348
UPC #
-
Country of Origin
China

Details

Battery Capacity
5084 mAh
Item
Battery
Application
Notebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
11.4V DC
Compatibility
A1964, A1953, A1965. DATA_N_A
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.