REPLACEMENT LI-POLYMER INTERNAL NOTEBOOK BATTERY FOR APPLE A1990 TOUCH MID 2018,
Mfr # A1953-BTI
Zoro # G110565489
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Application
Notebook
Features
Rechargeable Battery
Output Voltage
11.4V DC
Compatibility
A1953, A1965, 020-02458.
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1953-BTI
Zoro #
G110565489
UPC #
-
Country of Origin
China
Details
Application
Notebook
Features
Rechargeable Battery
Output Voltage
11.4V DC
Compatibility
A1953, A1965, 020-02458.
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
6667 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.