Zoro Homepage

REPLACEMENT LIPOLY NOTEBOOK BATTERY FOR APPLE MACBOOK AIR 11 INCH 4 CELLS MC505L

  • Mfr # A1375-BTI

  • Zoro # G510565478


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
5200 mAh
Application
Notebook
Output Voltage
7.3V DC
Compatibility
Apple MacBook Air 11" Notebooks: MC505LL/A, MC506LL/A, MC507LL/A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1375-BTI
Zoro #
G510565478
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
5200 mAh
Application
Notebook
Output Voltage
7.3V DC
Compatibility
Apple MacBook Air 11" Notebooks: MC505LL/A, MC506LL/A, MC507LL/A
Features
Rechargeable Battery
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.