Zoro Homepage

Replacement Lipoly Notebook Battery For Dell Latitude E7270 E7470

  • Mfr # J60J5-BTI

  • Zoro # G9641277


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Features
Environmentally Friendly
Battery Rechargeable
Yes
Battery Energy
54 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J60J5-BTI
Zoro #
G9641277
UPC #
886734870979
Country of Origin
Unknown

Details

Application
Notebook
Features
Environmentally Friendly
Item
Battery
Battery Rechargeable
Yes
Battery Energy
54 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Dell Latitude Notebooks: E7270, E7470
Output Voltage
7.6V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.